Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 12.5" Stroke

  • Zoro #: G0178062
  • Mfr #: 5VLH3
$247.75
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Piston Material: Composite
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLH3 Specifications

  • Zoro #: G0178062
  • Mfr #: 5VLH3
Piston Rod Material: Case Hardened, Chrome Plated Steel Piston Material: Composite
Air Cylinder Mount: NFPA MX5/MS4 Rod Dia.: 1"
Dimension E: 3-3/4" Rod Thread Size: 3/4"-16 UNF
Standards: NFPA, RoHS Compliant Item: Air Cylinder
Cushion Type: Head and Cap Air Cylinder Type: NFPA
Overall Length: 19.25" Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Bore Dia.: 3-1/4"
Max. Pressure: 250 psi Magnetic Piston: Yes
End Cap Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Dimension Kk: 3/4-16
Port Size: 1/2" Mount: NFPA MX5/MS4
Body Material: Aluminum Air Cylinder Bore Dia.: 3 1/4 in
Stroke: 12.50" Features: Square Head, Switch Ready
Cylinder Type: NFPA Rod Thread Length: 1.25"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 12-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLH3