Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 13.5" Stroke

  • Zoro #: G0178087
  • Mfr #: 5VLH5
$343.70
  • Overall Length: 20.25"
  • Body Material: Aluminum
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VLH5 Specifications

  • Zoro #: G0178087
  • Mfr #: 5VLH5
Overall Length: 20.25" Body Material: Aluminum
Tube Material: Anodized Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: NFPA Rod Dia.: 1"
Rod Thread Size: 3/4"-16 UNF Piston Rod Material: Case Hardened, Chrome Plated Steel
Single Acting/Double Acting: Double Acting End Cap Material: Anodized Aluminum
Bore Dia.: 3-1/4" Rod Thread Length: 1.25"
Magnetic Piston: Yes Mount: NFPA MX5/MS4
Features: Square Head, Switch Ready Max. Pressure: 250 psi
Item: Air Cylinder Cylinder Action: Double Acting
Dimension Kk: 3/4-16 Standards: NFPA, RoHS Compliant
Air Cylinder Type: NFPA Port Size: 1/2"
Air Cylinder Bore Dia.: 3-1/4" Stroke: 13.50"
Dimension E: 3-3/4" Cushion Type: Head and Cap
Piston Material: Composite Air Cylinder Mount: NFPA MX5/MS4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 13-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLH5