3-1/4" Bore Double Acting Air Cylinder 14.5" Stroke

SPEEDAIRE| Zoro #: G0178105| Mfr #: 5VLH7

$310.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 1"End Cap Material: Anodized AluminumSingle Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0178105 Mfr #: 5VLH7
Rod Dia.: 1"End Cap Material: Anodized Aluminum
Single Acting/Double Acting: Double ActingMax. Pressure: 250 psi
Magnetic Piston: YesBore Dia.: 3-1/4"
Tube Material: Anodized AluminumCylinder Type: NFPA
Rod Thread Size: 3/4"-16 UNFDimension E: 3-3/4"
Temp. Range: -10 Degrees to 165 Degrees FFeatures: Square Head, Switch Ready
Cushion Type: Head and CapPiston Material: Composite
Piston Rod Material: Case Hardened, Chrome Plated SteelPort Size: 1/2"
Standards: NFPA, RoHS CompliantItem: Air Cylinder
Overall Length: 21.25"Rod Thread Length: 1.25"
Stroke: 14.50"Body Material: Aluminum
Mount: NFPA MX5/MS4Dimension Kk: 3/4-16
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 14.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews