Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 17.5" Stroke
  • Zoro #: G0178166
  • Mfr #: 5VLJ3
$280.65
  • Air Cylinder Bore Dia.: 3-1/4"
  • Features: Square Head, Switch Ready
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VLJ3 Specifications

  • Zoro #: G0178166
  • Mfr #: 5VLJ3
Air Cylinder Bore Dia.: 3-1/4" Features: Square Head, Switch Ready
Tube Material: Anodized Aluminum Air Cylinder Type: NFPA
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Length: 1.25"
Piston Rod Material: Case Hardened, Chrome Plated Steel Dimension Kk: 3/4-16
Cylinder Type: NFPA Rod Thread Size: 3/4"-16 UNF
Mount: NFPA MX5/MS4 Rod Dia.: 1"
Max. Pressure: 250 psi Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Single Acting/Double Acting: Double Acting
Overall Length: 24.25" Cushion Type: Head and Cap
Bore Dia.: 3-1/4" Item: Air Cylinder
Magnetic Piston: Yes Body Material: Aluminum
Cylinder Action: Double Acting Standards: NFPA, RoHS Compliant
End Cap Material: Anodized Aluminum Stroke: 17.50"
Dimension E: 3-3/4" Port Size: 1/2"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 17-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLJ3