Speedaire
Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting
Mfr # 5VLG0
Zoro # G0177931
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 1/4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5MMH2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting 6X390
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting 4MU53
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting 5VLL7
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB075-0500
- SPEEDAIRE Air Cylinder, 4 in Bore, 15 in Stroke, Round Body Double Acting 5VNV5
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMB044-0400
- SPEEDAIRE Air Cylinder, 8 mm Bore, 40 mm Stroke, ISO Double Acting C85F8-40
- SPEEDAIRE Air Cylinder, 2 in Bore, 72 in Stroke, Rodless Double Acting 5PEC3
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting NCDMB200-0100
- FESTO Compact Cylinder ADN-32-20-A-P-A ADN-32-20-A-P-A
- Speedaire Air Cylinders