Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0177956
  • Mfr #: 5VLG2
$214.86
  • Rod Dia.: 1"
  • Air Cylinder Mount: NFPA MX5/MS4
  • Cushion Type: Head and Cap
See full product details
This item ships free.

Speedaire #5VLG2 Specifications

  • Zoro #: G0177956
  • Mfr #: 5VLG2
Rod Dia.: 1" Air Cylinder Mount: NFPA MX5/MS4
Cushion Type: Head and Cap Port Size: 1/2"
Magnetic Piston: Yes Standards: NFPA, RoHS Compliant
Body Material: Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: NFPA Rod Thread Length: 1.25"
Max. Pressure: 250 psi Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 3/4"-16 UNF Bore Dia.: 3-1/4"
Single Acting/Double Acting: Double Acting Dimension Kk: 3/4-16
End Cap Material: Anodized Aluminum Tube Material: Anodized Aluminum
Mount: NFPA MX5/MS4 Overall Length: 13.75"
Features: Square Head, Switch Ready Dimension E: 3-3/4"
Air Cylinder Bore Dia.: 3-1/4" Cylinder Action: Double Acting
Stroke: 7" Item: Air Cylinder
Piston Material: Composite Air Cylinder Type: NFPA
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 7 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLG2