Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 8.5" Stroke
  • Zoro #: G0177983
  • Mfr #: 5VLG5
$221.41
  • Rod Thread Size: 3/4"-16 UNF
  • Bore Dia.: 3-1/4"
  • Piston Material: Composite
See full product details
This item ships free.

Speedaire #5VLG5 Specifications

  • Zoro #: G0177983
  • Mfr #: 5VLG5
Rod Thread Size: 3/4"-16 UNF Bore Dia.: 3-1/4"
Piston Material: Composite Magnetic Piston: Yes
Air Cylinder Mount: NFPA MX5/MS4 Cylinder Type: NFPA
Stroke: 8.50" Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 3-1/4" Port Size: 1/2"
Cushion Type: Head and Cap Features: Square Head, Switch Ready
Air Cylinder Type: NFPA Piston Rod Material: Case Hardened, Chrome Plated Steel
Tube Material: Anodized Aluminum Dimension E: 3-3/4"
Standards: NFPA, RoHS Compliant End Cap Material: Anodized Aluminum
Dimension Kk: 3/4-16 Max. Pressure: 250 psi
Body Material: Aluminum Mount: NFPA MX5/MS4
Rod Thread Length: 1.25" Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 15.25"
Single Acting/Double Acting: Double Acting Rod Dia.: 1"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 8-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLG5