Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 9.5" Stroke
  • Zoro #: G0178001
  • Mfr #: 5VLG7
$228.00
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting: Double Acting
  • Air Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLG7 Specifications

  • Zoro #: G0178001
  • Mfr #: 5VLG7
Piston Rod Material: Case Hardened, Chrome Plated Steel Single Acting/Double Acting: Double Acting
Air Cylinder Type: NFPA Rod Dia.: 1"
Piston Material: Composite Mount: NFPA MX5/MS4
Standards: NFPA, RoHS Compliant Temp. Range: -10 Degrees to 165 Degrees F
Overall Length: 16.25" Max. Pressure: 250 psi
Magnetic Piston: Yes Cylinder Type: NFPA
End Cap Material: Anodized Aluminum Features: Square Head, Switch Ready
Air Cylinder Mount: NFPA MX5/MS4 Stroke: 9.50"
Tube Material: Anodized Aluminum Rod Thread Size: 3/4"-16 UNF
Port Size: 1/2" Dimension Kk: 3/4-16
Bore Dia.: 3-1/4" Item: Air Cylinder
Dimension E: 3-3/4" Rod Thread Length: 1.25"
Body Material: Aluminum Air Cylinder Bore Dia.: 3-1/4"
Cushion Type: Head and Cap Cylinder Action: Double Acting
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 9-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLG7