NFPA Air Cylin, 3-1/4InBore, 9InStroke

SPEEDAIRE| Zoro #: G0177992| Mfr #: 5VLG6

$256.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0177992 Mfr #: 5VLG6
Cylinder Type: NFPAStandards: NFPA, RoHS Compliant
Piston Material: CompositeFeatures: Square Head, Switch Ready
Piston Rod Material: Case Hardened, Chrome Plated SteelRod Dia.: 1"
Mount: NFPA MX5/MS4Port Size: 1/2"
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Tube Material: Anodized AluminumDimension E: 3-3/4"
Max. Pressure: 250 psiDimension Kk: 3/4-16
End Cap Material: Anodized AluminumRod Thread Length: 1.25"
Body Material: AluminumItem: Air Cylinder
Rod Thread Size: 3/4"-16 UNFBore Dia.: 3-1/4"
Temp. Range: -10 Degrees to 165 Degrees FCushion Type: Head and Cap
Stroke: 9"Overall Length: 15.75"
Country of Origin (subject to change): Unknown

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 3-1/4 In., 9 In. Stroke, NFPA MX5/MS4 Mount, 1/2 In. Port Size, 250 psi Max. Pressure, Cushion Type Head and Cap, -10 Degrees to 165 Degrees F Temp. Range, 15.75 In. Overall Length, Composite Piston Material, Anodized Aluminum Body Material, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.