Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 10.5" Stroke
  • Zoro #: G0178367
  • Mfr #: 5VLN0
$276.74
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Tube Material: Anodized Aluminum
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VLN0 Specifications

  • Zoro #: G0178367
  • Mfr #: 5VLN0
Piston Rod Material: Case Hardened, Chrome Plated Steel Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Cushion Type: Head and Cap
Dimension E: 4-1/2" Rod Thread Size: 3/4"-16 UNF
Rod Dia.: 1" Port Size: 1/2"
Item: Air Cylinder Stroke: 10.50"
Air Cylinder Bore Dia.: 4" Mount: NFPA MX5/MS4
Overall Length: 17.25" Max. Pressure: 250 psi
Features: Square Head, Switch Ready Single Acting/Double Acting: Double Acting
Rod Thread Length: 1.25" Air Cylinder Type: NFPA
Magnetic Piston: Yes Body Material: Aluminum
End Cap Material: Anodized Aluminum Cylinder Type: NFPA
Cylinder Action: Double Acting Dimension Kk: 3/4-16
Bore Dia.: 4" Standards: NFPA, RoHS Compliant
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 10-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLN0