Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 10" Stroke

  • Zoro #: G0178351
  • Mfr #: 5VLL9
$338.97
  • Mount: NFPA MX5/MS4
  • Dimension E: 4-1/2"
  • Cushion Type: Head and Cap
See full product details
This item ships free.

Speedaire #5VLL9 Specifications

  • Zoro #: G0178351
  • Mfr #: 5VLL9
Mount: NFPA MX5/MS4 Dimension E: 4-1/2"
Cushion Type: Head and Cap Dimension Kk: 3/4-16
Overall Length: 16.75" Body Material: Aluminum
Stroke: 10" Piston Material: Composite
Cylinder Type: NFPA Rod Thread Size: 3/4"-16 UNF
Cylinder Action: Double Acting Features: Square Head, Switch Ready
Standards: NFPA, RoHS Compliant Air Cylinder Mount: NFPA MX5/MS4
Max. Pressure: 250 psi Port Size: 1/2"
Tube Material: Anodized Aluminum End Cap Material: Anodized Aluminum
Item: Air Cylinder Magnetic Piston: Yes
Piston Rod Material: Case Hardened, Chrome Plated Steel Bore Dia.: 4"
Rod Thread Length: 1.25" Single Acting/Double Acting: Double Acting
Air Cylinder Type: NFPA Rod Dia.: 1"
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Bore Dia.: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 10 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL9