Speedaire
Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting
Mfr # 5VLN4
Zoro # G0178403
$424.86
8% off
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting 5VLR3
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting 5VLL7
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 5VLK3
- SPEEDAIRE Air Cylinder, 2 in Bore, 14 in Stroke, Round Body Double Acting 5VMT5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5VLF0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB075-0500
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 12 in Stroke, Round Body Double Acting 5VMJ9
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 7 in Stroke, NFPA Double Acting 5UZC0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 54 in Stroke, Rodless Double Acting 5PDZ2
- FESTO Stopper Cylinder DFSP-32-25-DS-PA DFSP-32-25-DS-PA
- FESTO Clamping Module EV-40-5 EV-40-5
- Speedaire Pneumatic System Components