Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 12" Stroke

  • Zoro #: G0178394
  • Mfr #: 5VLN3
$343.33
  • Max. Pressure: 250 psi
  • End Cap Material: Anodized Aluminum
  • Air Cylinder Bore Dia.: 4 in
See full product details
This item ships free.

Speedaire #5VLN3 Specifications

  • Zoro #: G0178394
  • Mfr #: 5VLN3
Max. Pressure: 250 psi End Cap Material: Anodized Aluminum
Air Cylinder Bore Dia.: 4 in Overall Length: 18.75 in
Rod Thread Length: 1.25 in Dimension E: 4-1/2"
Bore Dia.: 4 in Cylinder Type: NFPA
Single Acting/Double Acting: Double Acting Rod Dia.: 1 in
Port Size: 1/2 in Magnetic Piston: Yes
Piston Rod Material: Case Hardened, Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Mount: NFPA MX5/MS4 Standards: NFPA, RoHS Compliant
Dimension Kk: 3/4-16 Features: Square Head, Switch Ready
Piston Material: Composite Body Material: Aluminum
Item: Air Cylinder Air Cylinder Type: NFPA
Tube Material: Anodized Aluminum Stroke: 12 in
Cushion Type: Head and Cap Cylinder Action: Double Acting
Rod Thread Size: 3/4"-16 UNF Mount: NFPA MX5/MS4
Dimension Bb: Dimension JJ:
Pivot Hole Dia.: Dimension N:
Dimension Hd: Tie Rod Material:
Spring Extension Force: Dimension D:
Dimension A: Dimension C:
Dimension M: Dimension Db:
Dimension J: Dimension Dn:
Max. Load: Dimension Ag:
Dimension Af: Green Environmental Attribute:
Dimension N1: Dimension L:
Dimension Cc: Dimension EB:
Dimension Nt: Spring Retraction Force:
Dimension B: Nose Mount Thread:
Dimension Cb: Dimension OO:
Dimension Ae: Dimension Cd:
Dimension E1: Finish:
Dimension I: Dimension H:
Dimension Gs: Dimension F:
Dimension G: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 12 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.75 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLN3