Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 14.5" Stroke

  • Zoro #: G0178446
  • Mfr #: 5VLN8
$401.87
  • Piston Material: Composite
  • Rod Thread Length: 1.25"
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VLN8 Specifications

  • Zoro #: G0178446
  • Mfr #: 5VLN8
Piston Material: Composite Rod Thread Length: 1.25"
Cylinder Action: Double Acting Stroke: 14.50"
End Cap Material: Anodized Aluminum Max. Pressure: 250 psi
Air Cylinder Bore Dia.: 4 in Mount: NFPA MX5/MS4
Bore Dia.: 4" Dimension E: 4-1/2"
Standards: NFPA, RoHS Compliant Cylinder Type: NFPA
Body Material: Aluminum Rod Dia.: 1"
Air Cylinder Type: NFPA Air Cylinder Mount: NFPA MX5/MS4
Cushion Type: Head and Cap Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Port Size: 1/2"
Single Acting/Double Acting: Double Acting Tube Material: Anodized Aluminum
Overall Length: 21.25" Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 3/4"-16 UNF Features: Square Head, Switch Ready
Magnetic Piston: Yes Dimension Kk: 3/4-16
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 14-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLN8