Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 14" Stroke
  • Zoro #: G0178437
  • Mfr #: 5VLN7
$434.36
  • Features: Square Head, Switch Ready
  • Rod Thread Length: 1.25"
  • Air Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLN7 Specifications

  • Zoro #: G0178437
  • Mfr #: 5VLN7
Features: Square Head, Switch Ready Rod Thread Length: 1.25"
Air Cylinder Type: NFPA Air Cylinder Bore Dia.: 4"
Dimension Kk: 3/4-16 Cylinder Type: NFPA
Max. Pressure: 250 psi Port Size: 1/2"
Stroke: 14" Cushion Type: Head and Cap
Single Acting/Double Acting: Double Acting Air Cylinder Mount: NFPA MX5/MS4
End Cap Material: Anodized Aluminum Tube Material: Anodized Aluminum
Piston Material: Composite Mount: NFPA MX5/MS4
Body Material: Aluminum Standards: NFPA, RoHS Compliant
Piston Rod Material: Case Hardened, Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Magnetic Piston: Yes Overall Length: 20.75"
Item: Air Cylinder Rod Thread Size: 3/4"-16 UNF
Rod Dia.: 1" Cylinder Action: Double Acting
Dimension E: 4-1/2" Bore Dia.: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 14 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLN7