Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 15.5" Stroke

  • Zoro #: G0178464
  • Mfr #: 5VLP0
$311.73
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Rod Dia.: 1"
  • Stroke: 15.50"
See full product details
This item ships free.

Speedaire #5VLP0 Specifications

  • Zoro #: G0178464
  • Mfr #: 5VLP0
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 1"
Stroke: 15.50" Cylinder Action: Double Acting
End Cap Material: Anodized Aluminum Overall Length: 22.25"
Body Material: Aluminum Rod Thread Size: 3/4"-16 UNF
Piston Material: Composite Air Cylinder Type: NFPA
Bore Dia.: 4" Max. Pressure: 250 psi
Dimension E: 4-1/2" Port Size: 1/2"
Mount: NFPA MX5/MS4 Features: Square Head, Switch Ready
Cylinder Type: NFPA Dimension Kk: 3/4-16
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Single Acting/Double Acting: Double Acting Air Cylinder Mount: NFPA MX5/MS4
Piston Rod Material: Case Hardened, Chrome Plated Steel Rod Thread Length: 1.25"
Air Cylinder Bore Dia.: 4" Cushion Type: Head and Cap
Item: Air Cylinder Standards: NFPA, RoHS Compliant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 15-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLP0