Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 15" Stroke

  • Zoro #: G0178455
  • Mfr #: 5VLN9
$409.86
  • Air Cylinder Type: NFPA
  • Cylinder Action: Double Acting
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLN9 Specifications

  • Zoro #: G0178455
  • Mfr #: 5VLN9
Air Cylinder Type: NFPA Cylinder Action: Double Acting
Air Cylinder Mount: NFPA MX5/MS4 Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: Anodized Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension E: 4-1/2" Body Material: Aluminum
Item: Air Cylinder Magnetic Piston: Yes
Cushion Type: Head and Cap Standards: NFPA, RoHS Compliant
Rod Dia.: 1 in Mount: NFPA MX5/MS4
Rod Thread Length: 1.25 in Port Size: 1/2 in
Dimension Kk: 3/4-16 Features: Square Head, Switch Ready
Stroke: 15 in Cylinder Type: NFPA
Overall Length: 21.75 in Max. Pressure: 250 psi
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 4 in
Bore Dia.: 4 in Tube Material: Anodized Aluminum
Piston Material: Composite Rod Thread Size: 3/4"-16 UNF
Dimension Cb: Dimension OO:
Dimension N1: Dimension Gs:
Dimension Dn: Nose Mount Thread:
Green Environmental Attribute: Tie Rod Material:
Dimension L: Dimension Hd:
Dimension M: Dimension N:
Dimension EB: Pivot Hole Dia.:
Dimension Ae: Spring Retraction Force:
Dimension Cc: Dimension A:
Dimension B: Dimension Nt:
Dimension Af: Dimension Cd:
Dimension JJ: Dimension Bb:
Dimension J: Dimension D:
Max. Load: Dimension E1:
Dimension C: Dimension Db:
Spring Extension Force: Dimension Ag:
Dimension G: Dimension F:
Dimension H: Dimension I:
Finish: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 15 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.75 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLN9