Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 16.5" Stroke
  • Zoro #: G0178482
  • Mfr #: 5VLP2
$318.72
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting: Double Acting
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VLP2 Specifications

  • Zoro #: G0178482
  • Mfr #: 5VLP2
Piston Rod Material: Case Hardened, Chrome Plated Steel Single Acting/Double Acting: Double Acting
Body Material: Aluminum Tube Material: Anodized Aluminum
Dimension Kk: 3/4-16 Item: Air Cylinder
Air Cylinder Mount: NFPA MX5/MS4 Rod Dia.: 1"
Air Cylinder Type: NFPA Overall Length: 23.25"
Cylinder Type: NFPA Port Size: 1/2"
Features: Square Head, Switch Ready Piston Material: Composite
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Length: 1.25"
Magnetic Piston: Yes Stroke: 16.50"
Mount: NFPA MX5/MS4 Dimension E: 4-1/2"
Cushion Type: Head and Cap Max. Pressure: 250 psi
Cylinder Action: Double Acting End Cap Material: Anodized Aluminum
Bore Dia.: 4" Air Cylinder Bore Dia.: 4"
Rod Thread Size: 3/4"-16 UNF Standards: NFPA, RoHS Compliant
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 16-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLP2