Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 17" Stroke
  • Zoro #: G0178491
  • Mfr #: 5VLP3
$325.72
  • Magnetic Piston: Yes
  • Air Cylinder Bore Dia.: 4"
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VLP3 Specifications

  • Zoro #: G0178491
  • Mfr #: 5VLP3
Magnetic Piston: Yes Air Cylinder Bore Dia.: 4"
Single Acting/Double Acting: Double Acting Piston Rod Material: Case Hardened, Chrome Plated Steel
Mount: NFPA MX5/MS4 Bore Dia.: 4"
Rod Dia.: 1" Port Size: 1/2"
Cylinder Action: Double Acting Dimension E: 4-1/2"
Air Cylinder Type: NFPA Max. Pressure: 250 psi
Item: Air Cylinder Dimension Kk: 3/4-16
Cylinder Type: NFPA Tube Material: Anodized Aluminum
End Cap Material: Anodized Aluminum Body Material: Aluminum
Rod Thread Length: 1.25" Temp. Range: -10 Degrees to 165 Degrees F
Features: Square Head, Switch Ready Stroke: 17"
Rod Thread Size: 3/4"-16 UNF Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Cushion Type: Head and Cap
Standards: NFPA, RoHS Compliant Overall Length: 23.75"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 17 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLP3