Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 18.5" Stroke
  • Zoro #: G0178525
  • Mfr #: 5VLP6
$332.74
  • Overall Length: 25.25"
  • Port Size: 1/2"
  • Rod Dia.: 1"
See full product details
This item ships free.

Speedaire #5VLP6 Specifications

  • Zoro #: G0178525
  • Mfr #: 5VLP6
Overall Length: 25.25" Port Size: 1/2"
Rod Dia.: 1" Dimension Kk: 3/4-16
Cushion Type: Head and Cap Max. Pressure: 250 psi
Cylinder Action: Double Acting Magnetic Piston: Yes
Bore Dia.: 4" Dimension E: 4-1/2"
Stroke: 18.50" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: NFPA Item: Air Cylinder
Air Cylinder Bore Dia.: 4" Rod Thread Size: 3/4"-16 UNF
Air Cylinder Mount: NFPA MX5/MS4 Features: Square Head, Switch Ready
Standards: NFPA, RoHS Compliant Rod Thread Length: 1.25"
Tube Material: Anodized Aluminum End Cap Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Mount: NFPA MX5/MS4
Piston Material: Composite Piston Rod Material: Case Hardened, Chrome Plated Steel
Body Material: Aluminum Air Cylinder Type: NFPA
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 18-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 25.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLP6