KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Bore Double Acting Air Cylinder 2.5" Stroke

SPEEDAIRE| Zoro #: G0178202| Mfr #: 5VLK4

$238.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Square Head, Switch Ready
Dimension Kk: 3/4-16
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0178202 Mfr #: 5VLK4
Features: Square Head, Switch ReadyDimension Kk: 3/4-16
Max. Pressure: 250 psiStroke: 2.50"
Mount: NFPA MX5/MS4Standards: NFPA, RoHS Compliant
Port Size: 1/2"Piston Rod Material: Case Hardened, Chrome Plated Steel
Body Material: AluminumDimension E: 4-1/2"
End Cap Material: Anodized AluminumRod Thread Size: 3/4"-16 UNF
Temp. Range: -10 Degrees to 165 Degrees FRod Thread Length: 1.25"
Magnetic Piston: YesTube Material: Anodized Aluminum
Single Acting/Double Acting: Double ActingRod Dia.: 1"
Cylinder Type: NFPAPiston Material: Composite
Bore Dia.: 4"Overall Length: 9.25"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 2.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews