Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0178193
  • Mfr #: 5VLK3
$264.68
  • Overall Length: 8.75"
  • Rod Thread Size: 3/4"-16 UNF
  • Standards: NFPA, RoHS Compliant
See full product details
This item ships free.

Speedaire #5VLK3 Specifications

  • Zoro #: G0178193
  • Mfr #: 5VLK3
Overall Length: 8.75" Rod Thread Size: 3/4"-16 UNF
Standards: NFPA, RoHS Compliant Piston Material: Composite
End Cap Material: Anodized Aluminum Air Cylinder Mount: NFPA MX5/MS4
Single Acting/Double Acting: Double Acting Body Material: Aluminum
Piston Rod Material: Case Hardened, Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Features: Square Head, Switch Ready Max. Pressure: 250 psi
Magnetic Piston: Yes Item: Air Cylinder
Port Size: 1/2" Dimension Kk: 3/4-16
Tube Material: Anodized Aluminum Mount: NFPA MX5/MS4
Bore Dia.: 4" Dimension E: 4-1/2"
Cylinder Type: NFPA Air Cylinder Type: NFPA
Rod Dia.: 1" Stroke: 2"
Rod Thread Length: 1.25" Air Cylinder Bore Dia.: 4"
Cylinder Action: Double Acting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLK3