Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0178236
  • Mfr #: 5VLK7
$215.43
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Features: Square Head, Switch Ready
  • Stroke: 4"
See full product details
This item ships free.

Speedaire #5VLK7 Specifications

  • Zoro #: G0178236
  • Mfr #: 5VLK7
Temp. Range: -10 Degrees to 165 Degrees F Features: Square Head, Switch Ready
Stroke: 4" Dimension E: 4-1/2"
Piston Rod Material: Case Hardened, Chrome Plated Steel Cylinder Type: NFPA
Tube Material: Anodized Aluminum Overall Length: 10.75"
Rod Thread Size: 3/4"-16 UNF Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Item: Air Cylinder
Single Acting/Double Acting: Double Acting Rod Thread Length: 1.25"
Standards: NFPA, RoHS Compliant Air Cylinder Bore Dia.: 4"
Body Material: Aluminum End Cap Material: Anodized Aluminum
Rod Dia.: 1" Cylinder Action: Double Acting
Dimension Kk: 3/4-16 Bore Dia.: 4"
Port Size: 1/2" Mount: NFPA MX5/MS4
Max. Pressure: 250 psi Air Cylinder Type: NFPA
Magnetic Piston: Yes Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 4 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLK7