Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 5.5" Stroke

  • Zoro #: G0178263
  • Mfr #: 5VLL0
$308.30
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Stroke: 5.50"
  • Dimension Kk: 3/4-16
See full product details
This item ships free.

Speedaire #5VLL0 Specifications

  • Zoro #: G0178263
  • Mfr #: 5VLL0
Piston Rod Material: Case Hardened, Chrome Plated Steel Stroke: 5.50"
Dimension Kk: 3/4-16 Air Cylinder Bore Dia.: 4"
Air Cylinder Mount: NFPA MX5/MS4 Tube Material: Anodized Aluminum
Item: Air Cylinder Overall Length: 12.25"
Single Acting/Double Acting: Double Acting Mount: NFPA MX5/MS4
End Cap Material: Anodized Aluminum Cylinder Type: NFPA
Air Cylinder Type: NFPA Max. Pressure: 250 psi
Features: Square Head, Switch Ready Cylinder Action: Double Acting
Rod Thread Length: 1.25" Piston Material: Composite
Rod Dia.: 1" Body Material: Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Bore Dia.: 4"
Magnetic Piston: Yes Standards: NFPA, RoHS Compliant
Port Size: 1/2" Rod Thread Size: 3/4"-16 UNF
Dimension E: 4-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 5-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL0