Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0178254
  • Mfr #: 5VLK9
$222.44
  • Rod Thread Size: 3/4"-16 UNF
  • Magnetic Piston: Yes
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VLK9 Specifications

  • Zoro #: G0178254
  • Mfr #: 5VLK9
Rod Thread Size: 3/4"-16 UNF Magnetic Piston: Yes
Tube Material: Anodized Aluminum Features: Square Head, Switch Ready
Piston Material: Composite Cylinder Type: NFPA
Mount: NFPA MX5/MS4 Rod Thread Length: 1.25"
Air Cylinder Type: NFPA Overall Length: 11.75"
Air Cylinder Bore Dia.: 4" Piston Rod Material: Case Hardened, Chrome Plated Steel
Max. Pressure: 250 psi Rod Dia.: 1"
Body Material: Aluminum End Cap Material: Anodized Aluminum
Item: Air Cylinder Stroke: 5"
Standards: NFPA, RoHS Compliant Temp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 3/4-16 Air Cylinder Mount: NFPA MX5/MS4
Dimension E: 4-1/2" Single Acting/Double Acting: Double Acting
Bore Dia.: 4" Port Size: 1/2"
Cylinder Action: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 5 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLK9