Speedaire
Air Cylinder, 4 in Bore, 6 1/2 in Stroke, NFPA Double Acting
Mfr # 5VLL2
Zoro # G0178281
$365.68
8% off
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB150-0800
- SPEEDAIRE Air Cylinder, 1 in Bore, 66 in Stroke, Rodless Double Acting 5PDX0
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting 3ATK2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting 5VMN8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMR106-0800
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting 5VNK3
- SPEEDAIRE Air Cylinder, 1 in Bore, 54 in Stroke, Rodless Double Acting 5PDW6
- SPEEDAIRE Air Cylinder, 25 mm Bore, 125 mm Stroke, ISO Double Acting CD85E25-125-B
- SPEEDAIRE Air Cylinder, 6 in Bore, 9 in Stroke, NFPA Double Acting 5UZY9
- FESTO Round Cylinder DSNU-40-25-PPV-A DSNU-40-25-PPV-A
- PARKER Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting 0.44NSR0.500
- Speedaire Pneumatic System Components