Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 7.5" Stroke

  • Zoro #: G0178306
  • Mfr #: 5VLL4
$255.72
  • Piston Material: Composite
  • Port Size: 1/2 in
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLL4 Specifications

  • Zoro #: G0178306
  • Mfr #: 5VLL4
Piston Material: Composite Port Size: 1/2 in
Air Cylinder Mount: NFPA MX5/MS4 Rod Thread Length: 1.25 in
Cylinder Type: NFPA Single Acting/Double Acting: Double Acting
Tube Material: Anodized Aluminum Bore Dia.: 4 in
Rod Thread Size: 3/4"-16 UNF Standards: NFPA, RoHS Compliant
Mount: NFPA MX5/MS4 Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: Anodized Aluminum Features: Square Head, Switch Ready
Rod Dia.: 1 in Dimension Kk: 3/4-16
Piston Rod Material: Case Hardened, Chrome Plated Steel Body Material: Aluminum
Cylinder Action: Double Acting Air Cylinder Bore Dia.: 4 in
Overall Length: 14.25 in Dimension E: 4-1/2"
Air Cylinder Type: NFPA Item: Air Cylinder
Cushion Type: Head and Cap Stroke: 7 1/2 in
Magnetic Piston: Yes Max. Pressure: 250 psi
Nose Mount Thread: Pivot Hole Dia.:
Dimension Af: Spring Extension Force:
Spring Retraction Force: Dimension Cd:
Dimension Nt: Dimension Ae:
Dimension B: Dimension H:
Max. Load: Dimension D:
Dimension F: Dimension G:
Dimension Gs: Dimension I:
Dimension L: Dimension N:
Dimension E1: Dimension Cb:
Dimension Dn: Dimension J:
Dimension Bb: Finish:
Dimension Db: Dimension OO:
Dimension EB: Tie Rod Material:
Dimension Ag: Dimension Cc:
Dimension Hd: Dimension A:
Dimension M: Green Environmental Attribute:
Dimension C: Dimension JJ:
Dimension N1: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 7 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.25 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL4