Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0178297
  • Mfr #: 5VLL3
$255.72
  • Mount: NFPA MX5/MS4
  • Rod Thread Size: 3/4"-16 UNF
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLL3 Specifications

  • Zoro #: G0178297
  • Mfr #: 5VLL3
Mount: NFPA MX5/MS4 Rod Thread Size: 3/4"-16 UNF
Air Cylinder Mount: NFPA MX5/MS4 Body Material: Aluminum
End Cap Material: Anodized Aluminum Features: Square Head, Switch Ready
Rod Thread Length: 1.25" Magnetic Piston: Yes
Cylinder Type: NFPA Single Acting/Double Acting: Double Acting
Dimension Kk: 3/4-16 Item: Air Cylinder
Air Cylinder Type: NFPA Dimension E: 4-1/2"
Max. Pressure: 250 psi Cylinder Action: Double Acting
Cushion Type: Head and Cap Rod Dia.: 1"
Bore Dia.: 4" Standards: NFPA, RoHS Compliant
Air Cylinder Bore Dia.: 4" Tube Material: Anodized Aluminum
Stroke: 7" Overall Length: 13.75"
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 1/2"
Piston Material: Composite Piston Rod Material: Case Hardened, Chrome Plated Steel
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 7 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL3