Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 8.5" Stroke

  • Zoro #: G0178324
  • Mfr #: 5VLL6
$262.74
  • Max. Pressure: 250 psi
  • Dimension E: 4-1/2"
  • Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLL6 Specifications

  • Zoro #: G0178324
  • Mfr #: 5VLL6
Max. Pressure: 250 psi Dimension E: 4-1/2"
Cylinder Type: NFPA Air Cylinder Mount: NFPA MX5/MS4
Overall Length: 15.25 in Single Acting/Double Acting: Double Acting
Tube Material: Anodized Aluminum Standards: NFPA, RoHS Compliant
End Cap Material: Anodized Aluminum Rod Thread Size: 3/4"-16 UNF
Mount: NFPA MX5/MS4 Piston Material: Composite
Dimension Kk: 3/4-16 Temp. Range: -10 Degrees to 165 Degrees F
Stroke: 8 1/2 in Features: Square Head, Switch Ready
Rod Thread Length: 1.25 in Port Size: 1/2 in
Rod Dia.: 1 in Cylinder Action: Double Acting
Bore Dia.: 4 in Air Cylinder Bore Dia.: 4 in
Body Material: Aluminum Air Cylinder Type: NFPA
Magnetic Piston: Yes Item: Air Cylinder
Cushion Type: Head and Cap Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension JJ: Tie Rod Material:
Dimension E1: Dimension G:
Dimension H: Dimension C:
Dimension A: Dimension Cb:
Dimension Ae: Dimension Cc:
Finish: Dimension B:
Dimension D: Pivot Hole Dia.:
Spring Retraction Force: Dimension L:
Dimension OO: Dimension J:
Max. Load: Dimension N1:
Dimension Hd: Dimension Gs:
Dimension EB: Green Environmental Attribute:
Dimension F: Dimension Bb:
Dimension M: Dimension Db:
Dimension Nt: Dimension Dn:
Dimension Cd: Dimension Af:
Dimension N: Spring Extension Force:
Dimension I: Dimension Ag:
Nose Mount Thread: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 8 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.25 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL6