Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 8" Stroke

  • Zoro #: G0178315
  • Mfr #: 5VLL5
$305.28
  • Mount: NFPA MX5/MS4
  • Rod Thread Length: 1.25"
  • Overall Length: 14.75"
See full product details
This item ships free.

Speedaire #5VLL5 Specifications

  • Zoro #: G0178315
  • Mfr #: 5VLL5
Mount: NFPA MX5/MS4 Rod Thread Length: 1.25"
Overall Length: 14.75" Standards: NFPA, RoHS Compliant
Magnetic Piston: Yes Single Acting/Double Acting: Double Acting
Bore Dia.: 4" Piston Material: Composite
Max. Pressure: 250 psi Item: Air Cylinder
Dimension Kk: 3/4-16 Cylinder Action: Double Acting
Cylinder Type: NFPA Stroke: 8"
Cushion Type: Head and Cap Air Cylinder Mount: NFPA MX5/MS4
Body Material: Aluminum Air Cylinder Bore Dia.: 4"
Rod Dia.: 1" Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 3/4"-16 UNF Air Cylinder Type: NFPA
Features: Square Head, Switch Ready Port Size: 1/2"
Temp. Range: -10 Degrees to 165 Degrees F End Cap Material: Anodized Aluminum
Dimension E: 4-1/2" Tube Material: Anodized Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 8 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL5