Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Double Acting Air Cylinder 9.5" Stroke

  • Zoro #: G0178342
  • Mfr #: 5VLL8
$269.74
  • Body Material: Aluminum
  • Max. Pressure: 250 psi
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VLL8 Specifications

  • Zoro #: G0178342
  • Mfr #: 5VLL8
Body Material: Aluminum Max. Pressure: 250 psi
Item: Air Cylinder Stroke: 9.50"
Mount: NFPA MX5/MS4 Cylinder Action: Double Acting
Cylinder Type: NFPA Dimension E: 4-1/2"
Temp. Range: -10 Degrees to 165 Degrees F Magnetic Piston: Yes
Rod Thread Size: 3/4"-16 UNF Overall Length: 16.25"
Piston Rod Material: Case Hardened, Chrome Plated Steel Port Size: 1/2"
End Cap Material: Anodized Aluminum Air Cylinder Mount: NFPA MX5/MS4
Cushion Type: Head and Cap Standards: NFPA, RoHS Compliant
Air Cylinder Bore Dia.: 4" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Rod Thread Length: 1.25"
Features: Square Head, Switch Ready Air Cylinder Type: NFPA
Dimension Kk: 3/4-16 Piston Material: Composite
Rod Dia.: 1" Bore Dia.: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 9-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLL8