Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0178717
  • Mfr #: 5VLU8
$355.83
  • Features: Square Head, Switch Ready
  • Overall Length: 18"
  • Rod Thread Length: 1.25"
See full product details
This item ships free.

Speedaire #5VLU8 Specifications

  • Zoro #: G0178717
  • Mfr #: 5VLU8
Features: Square Head, Switch Ready Overall Length: 18"
Rod Thread Length: 1.25" Rod Thread Size: 3/4"-16 UNF
Cushion Type: Head and Cap End Cap Material: Anodized Aluminum
Max. Pressure: 250 psi Air Cylinder Mount: NFPA MX5/MS4
Rod Dia.: 1" Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Air Cylinder Type: NFPA
Air Cylinder Bore Dia.: 5" Standards: NFPA, RoHS Compliant
Port Size: 1/2" Item: Air Cylinder
Body Material: Aluminum Dimension E: 5-1/2"
Piston Material: Composite Stroke: 11"
Dimension Kk: 3/4-16 Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Piston Rod Material: Case Hardened, Chrome Plated Steel
Bore Dia.: 5" Cylinder Type: NFPA
Mount: NFPA MX5/MS4 Magnetic Piston: Yes
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 11 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLU8