BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5" Bore Double Acting Air Cylinder 12.5" Stroke

SPEEDAIRE| Zoro #: G0178744| Mfr #: 5VLV1

$429.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesStroke: 12.50"Overall Length: 19.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0178744 Mfr #: 5VLV1
Magnetic Piston: YesStroke: 12.50"
Overall Length: 19.5"Port Size: 1/2"
Bore Dia.: 5"Rod Thread Length: 1.25"
Max. Pressure: 250 psiCushion Type: Head and Cap
Piston Material: CompositeFeatures: Square Head, Switch Ready
Temp. Range: -10 Degrees to 165 Degrees FEnd Cap Material: Anodized Aluminum
Tube Material: Anodized AluminumRod Dia.: 1"
Dimension E: 5-1/2"Cylinder Type: NFPA
Single Acting/Double Acting: Double ActingStandards: NFPA, RoHS Compliant
Piston Rod Material: Case Hardened, Chrome Plated SteelRod Thread Size: 3/4"-16 UNF
Dimension Kk: 3/4-16Item: Air Cylinder
Body Material: AluminumMount: NFPA MX5/MS4
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 12.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews