Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 13.5" Stroke

  • Zoro #: G0178762
  • Mfr #: 5VLV3
$372.65
  • Body Material: Aluminum
  • Max. Pressure: 250 psi
  • Bore Dia.: 5 in
See full product details
This item ships free.

Speedaire #5VLV3 Specifications

  • Zoro #: G0178762
  • Mfr #: 5VLV3
Body Material: Aluminum Max. Pressure: 250 psi
Bore Dia.: 5 in Piston Material: Composite
Air Cylinder Bore Dia.: 5 in Magnetic Piston: Yes
Tube Material: Anodized Aluminum Item: Air Cylinder
Mount: NFPA MX5/MS4 Dimension E: 5-1/2"
Air Cylinder Type: NFPA Air Cylinder Mount: NFPA MX5/MS4
Cylinder Action: Double Acting Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: NFPA Rod Dia.: 1 in
Overall Length: 20.5 in Single Acting/Double Acting: Double Acting
Cushion Type: Head and Cap Dimension Kk: 3/4-16
Standards: NFPA, RoHS Compliant Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 3/4"-16 UNF End Cap Material: Anodized Aluminum
Stroke: 13 1/2 in Features: Square Head, Switch Ready
Rod Thread Length: 1.25 in Port Size: 1/2 in
Dimension EB: Dimension B:
Dimension L: Dimension N1:
Dimension I: Max. Load:
Dimension Dn: Dimension Nt:
Dimension OO: Dimension E1:
Dimension Af: Dimension Db:
Dimension J: Dimension Cb:
Tie Rod Material: Dimension F:
Nose Mount Thread: Dimension Cd:
Dimension M: Spring Retraction Force:
Dimension A: Dimension Bb:
Dimension Ae: Green Environmental Attribute:
Pivot Hole Dia.: Dimension JJ:
Dimension Hd: Dimension Gs:
Dimension H: Dimension D:
Dimension Cc: Dimension C:
Dimension Ag: Spring Extension Force:
Dimension N: Dimension G:
Finish: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 in, 13 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.5 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLV3