Speedaire
Air Cylinder, 5 in Bore, 13 in Stroke, NFPA Double Acting
Mfr # 5VLV2
Zoro # G0178753
$589.52
8% off
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 5 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X388
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDMC075-0200
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMB056-0100
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMB150-0300
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting 5VLT6
- SPEEDAIRE Air Cylinder, 1 in Bore, 6 in Stroke, Rodless Double Acting 3FE21
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting NCDMB056-0500
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, Rodless Double Acting 5PEC8
- SPEEDAIRE Air Cylinder, 4 in Bore, 32 in Stroke, NFPA Double Acting 5UZX5
- FESTO Round Cylinder DSNU-32-80-PPV-A DSNU-32-80-PPV-A
- FESTO Standards-Based Cylinder ESNU-16-10-P-A ESNU-16-10-P-A
- Speedaire Pneumatic System Components