Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 15" Stroke

  • Zoro #: G0178796
  • Mfr #: 5VLV6
$389.45
  • Features: Square Head, Switch Ready
  • Rod Dia.: 1"
  • Rod Thread Length: 1.25"
See full product details
This item ships free.

Speedaire #5VLV6 Specifications

  • Zoro #: G0178796
  • Mfr #: 5VLV6
Features: Square Head, Switch Ready Rod Dia.: 1"
Rod Thread Length: 1.25" Stroke: 15"
Single Acting/Double Acting: Double Acting Air Cylinder Type: NFPA
Piston Material: Composite Mount: NFPA MX5/MS4
Port Size: 1/2" Cylinder Type: NFPA
Item: Air Cylinder End Cap Material: Anodized Aluminum
Overall Length: 22" Piston Rod Material: Case Hardened, Chrome Plated Steel
Cushion Type: Head and Cap Temp. Range: -10 Degrees to 165 Degrees F
Dimension E: 5-1/2" Magnetic Piston: Yes
Cylinder Action: Double Acting Standards: NFPA, RoHS Compliant
Body Material: Aluminum Bore Dia.: 5"
Air Cylinder Mount: NFPA MX5/MS4 Dimension Kk: 3/4-16
Max. Pressure: 250 psi Rod Thread Size: 3/4"-16 UNF
Air Cylinder Bore Dia.: 5 in Tube Material: Anodized Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 15 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLV6