5" Bore Double Acting Air Cylinder 16.5" Stroke

SPEEDAIRE| Zoro #: G0178823| Mfr #: 5VLV9

$455.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesStroke: 16.50"Overall Length: 23.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0178823 Mfr #: 5VLV9
Magnetic Piston: YesStroke: 16.50"
Overall Length: 23.5"Port Size: 1/2"
Rod Thread Length: 1.25"Max. Pressure: 250 psi
Cushion Type: Head and CapPiston Material: Composite
Features: Square Head, Switch ReadyTemp. Range: -10 Degrees to 165 Degrees F
End Cap Material: Anodized AluminumTube Material: Anodized Aluminum
Rod Dia.: 1"Dimension E: 5-1/2"
Cylinder Type: NFPASingle Acting/Double Acting: Double Acting
Standards: NFPA, RoHS CompliantPiston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 3/4"-16 UNFDimension Kk: 3/4-16
Item: Air CylinderBore Dia.: 5"
Body Material: AluminumMount: NFPA MX5/MS4
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 16.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews