Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 17.5" Stroke
  • Zoro #: G0178841
  • Mfr #: 5VLW1
$406.23
  • Tube Material: Anodized Aluminum
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Dimension E: 5-1/2"
See full product details
This item ships free.

Speedaire #5VLW1 Specifications

  • Zoro #: G0178841
  • Mfr #: 5VLW1
Tube Material: Anodized Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Dimension E: 5-1/2" Bore Dia.: 5"
End Cap Material: Anodized Aluminum Cylinder Type: NFPA
Piston Rod Material: Case Hardened, Chrome Plated Steel Overall Length: 24.5"
Rod Dia.: 1" Stroke: 17.50"
Magnetic Piston: Yes Cushion Type: Head and Cap
Single Acting/Double Acting: Double Acting Features: Square Head, Switch Ready
Port Size: 1/2" Air Cylinder Bore Dia.: 5"
Max. Pressure: 250 psi Body Material: Aluminum
Rod Thread Size: 3/4"-16 UNF Item: Air Cylinder
Dimension Kk: 3/4-16 Standards: NFPA, RoHS Compliant
Cylinder Action: Double Acting Air Cylinder Mount: NFPA MX5/MS4
Rod Thread Length: 1.25" Piston Material: Composite
Mount: NFPA MX5/MS4 Air Cylinder Type: NFPA
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 17-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLW1