Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 17" Stroke

  • Zoro #: G0178832
  • Mfr #: 5VLW0
$406.23
  • End Cap Material: Anodized Aluminum
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VLW0 Specifications

  • Zoro #: G0178832
  • Mfr #: 5VLW0
End Cap Material: Anodized Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Magnetic Piston: Yes Standards: NFPA, RoHS Compliant
Mount: NFPA MX5/MS4 Rod Thread Size: 3/4"-16 UNF
Rod Thread Length: 1.25" Item: Air Cylinder
Port Size: 1/2" Rod Dia.: 1"
Features: Square Head, Switch Ready Cylinder Action: Double Acting
Max. Pressure: 250 psi Single Acting/Double Acting: Double Acting
Stroke: 17" Cushion Type: Head and Cap
Bore Dia.: 5" Tube Material: Anodized Aluminum
Cylinder Type: NFPA Air Cylinder Bore Dia.: 5"
Body Material: Aluminum Air Cylinder Type: NFPA
Dimension E: 5-1/2" Dimension Kk: 3/4-16
Overall Length: 24" Piston Material: Composite
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: NFPA MX5/MS4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 17 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLW0