Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 3.5" Stroke

  • Zoro #: G0178561
  • Mfr #: 5VLT3
$269.35
  • Port Size: 1/2 in
  • Dimension Kk: 3/4-16
  • Rod Thread Size: 3/4"-16 UNF
See full product details
This item ships free.

Speedaire #5VLT3 Specifications

  • Zoro #: G0178561
  • Mfr #: 5VLT3
Port Size: 1/2 in Dimension Kk: 3/4-16
Rod Thread Size: 3/4"-16 UNF Piston Rod Material: Case Hardened, Chrome Plated Steel
Cylinder Action: Double Acting Air Cylinder Type: NFPA
Cylinder Type: NFPA Body Material: Aluminum
Air Cylinder Mount: NFPA MX5/MS4 Features: Square Head, Switch Ready
Item: Air Cylinder Tube Material: Anodized Aluminum
Rod Dia.: 1 in Mount: NFPA MX5/MS4
Overall Length: 10.5 in Air Cylinder Bore Dia.: 5 in
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 3 1/2 in
Bore Dia.: 5 in Rod Thread Length: 1.25 in
Piston Material: Composite Magnetic Piston: Yes
Standards: NFPA, RoHS Compliant End Cap Material: Anodized Aluminum
Max. Pressure: 250 psi Single Acting/Double Acting: Double Acting
Dimension E: 5-1/2" Cushion Type:
Dimension EB: Dimension A:
Dimension E1: Dimension OO:
Dimension N1: Dimension L:
Spring Extension Force: Dimension Gs:
Green Environmental Attribute: Dimension Nt:
Dimension Hd: Dimension I:
Dimension Af: Nose Mount Thread:
Dimension Dn: Dimension Ae:
Dimension Db: Dimension B:
Dimension D: Dimension Bb:
Dimension Ag: Finish:
Dimension N: Dimension Cb:
Dimension F: Dimension C:
Max. Load: Dimension J:
Tie Rod Material: Dimension M:
Dimension H: Dimension JJ:
Dimension Cd: Dimension Cc:
Dimension G: Pivot Hole Dia.:
Spring Retraction Force: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 in, 3 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.5 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT3