Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0178552
  • Mfr #: 5VLT2
$269.35
  • End Cap Material: Anodized Aluminum
  • Max. Pressure: 250 psi
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VLT2 Specifications

  • Zoro #: G0178552
  • Mfr #: 5VLT2
End Cap Material: Anodized Aluminum Max. Pressure: 250 psi
Cylinder Action: Double Acting Piston Rod Material: Case Hardened, Chrome Plated Steel
Overall Length: 10" Stroke: 3"
Piston Material: Composite Air Cylinder Mount: NFPA MX5/MS4
Dimension E: 5-1/2" Body Material: Aluminum
Dimension Kk: 3/4-16 Item: Air Cylinder
Single Acting/Double Acting: Double Acting Mount: NFPA MX5/MS4
Magnetic Piston: Yes Standards: NFPA, RoHS Compliant
Rod Dia.: 1" Tube Material: Anodized Aluminum
Rod Thread Size: 3/4"-16 UNF Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 5" Air Cylinder Bore Dia.: 5"
Air Cylinder Type: NFPA Port Size: 1/2"
Features: Square Head, Switch Ready Rod Thread Length: 1.25"
Cylinder Type: NFPA Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 3 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT2