Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 4.5" Stroke

  • Zoro #: G0178586
  • Mfr #: 5VLT5
$277.77
  • Dimension E: 5-1/2"
  • Port Size: 1/2 in
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLT5 Specifications

  • Zoro #: G0178586
  • Mfr #: 5VLT5
Dimension E: 5-1/2" Port Size: 1/2 in
Air Cylinder Mount: NFPA MX5/MS4 Piston Rod Material: Case Hardened, Chrome Plated Steel
Body Material: Aluminum Max. Pressure: 250 psi
Piston Material: Composite Tube Material: Anodized Aluminum
Cylinder Action: Double Acting Rod Thread Size: 3/4"-16 UNF
Air Cylinder Type: NFPA Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Stroke: 4 1/2 in
Dimension Kk: 3/4-16 Bore Dia.: 5 in
Air Cylinder Bore Dia.: 5 in Magnetic Piston: Yes
Features: Square Head, Switch Ready Mount: NFPA MX5/MS4
Rod Thread Length: 1.25 in Rod Dia.: 1 in
Cylinder Type: NFPA End Cap Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Standards: NFPA, RoHS Compliant
Overall Length: 11.5 in Dimension Nt:
Nose Mount Thread: Dimension Cc:
Dimension F: Dimension N:
Dimension J: Spring Retraction Force:
Dimension Gs: Spring Extension Force:
Dimension Cd: Dimension N1:
Dimension Dn: Dimension Db:
Dimension Bb: Dimension Hd:
Dimension M: Finish:
Pivot Hole Dia.: Dimension Cb:
Cushion Type: Dimension I:
Dimension EB: Dimension Ae:
Dimension A: Dimension OO:
Dimension B: Dimension Ag:
Dimension C: Dimension G:
Green Environmental Attribute: Tie Rod Material:
Dimension D: Dimension E1:
Dimension JJ: Max. Load:
Dimension Af: Dimension L:
Dimension H: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 in, 4 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.5 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT5