Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0178577
  • Mfr #: 5VLT4
$348.56
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Standards: NFPA, RoHS Compliant
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VLT4 Specifications

  • Zoro #: G0178577
  • Mfr #: 5VLT4
Piston Rod Material: Case Hardened, Chrome Plated Steel Standards: NFPA, RoHS Compliant
Body Material: Aluminum Cylinder Action: Double Acting
Piston Material: Composite Rod Dia.: 1"
Air Cylinder Bore Dia.: 5" Dimension E: 5-1/2"
Mount: NFPA MX5/MS4 Max. Pressure: 250 psi
Rod Thread Length: 1.25" Air Cylinder Mount: NFPA MX5/MS4
Single Acting/Double Acting: Double Acting Dimension Kk: 3/4-16
Rod Thread Size: 3/4"-16 UNF Magnetic Piston: Yes
Cylinder Type: NFPA Stroke: 4"
Overall Length: 11" Port Size: 1/2"
Bore Dia.: 5" End Cap Material: Anodized Aluminum
Features: Square Head, Switch Ready Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Air Cylinder Type: NFPA
Tube Material: Anodized Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 4 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT4