Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 5.5" Stroke
  • Zoro #: G0178604
  • Mfr #: 5VLT7
$391.69
  • Item: Air Cylinder
  • Features: Square Head, Switch Ready
  • Bore Dia.: 5"
See full product details
This item ships free.

Speedaire #5VLT7 Specifications

  • Zoro #: G0178604
  • Mfr #: 5VLT7
Item: Air Cylinder Features: Square Head, Switch Ready
Bore Dia.: 5" Standards: NFPA, RoHS Compliant
End Cap Material: Anodized Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 3/4"-16 UNF Rod Dia.: 1"
Air Cylinder Mount: NFPA MX5/MS4 Overall Length: 12.5"
Magnetic Piston: Yes Air Cylinder Type: NFPA
Cylinder Type: NFPA Mount: NFPA MX5/MS4
Single Acting/Double Acting: Double Acting Port Size: 1/2"
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 5.50"
Tube Material: Anodized Aluminum Cylinder Action: Double Acting
Max. Pressure: 250 psi Dimension E: 5-1/2"
Rod Thread Length: 1.25" Air Cylinder Bore Dia.: 5"
Piston Material: Composite Dimension Kk: 3/4-16
Body Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 5-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT7