Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0178595
  • Mfr #: 5VLT6
$377.94
  • Air Cylinder Bore Dia.: 5"
  • Standards: NFPA, RoHS Compliant
  • Stroke: 5"
See full product details
This item ships free.

Speedaire #5VLT6 Specifications

  • Zoro #: G0178595
  • Mfr #: 5VLT6
Air Cylinder Bore Dia.: 5" Standards: NFPA, RoHS Compliant
Stroke: 5" Cylinder Action: Double Acting
Cylinder Type: NFPA Air Cylinder Mount: NFPA MX5/MS4
End Cap Material: Anodized Aluminum Air Cylinder Type: NFPA
Dimension E: 5-1/2" Rod Dia.: 1"
Piston Rod Material: Case Hardened, Chrome Plated Steel Bore Dia.: 5"
Overall Length: 12" Body Material: Aluminum
Port Size: 1/2" Max. Pressure: 250 psi
Rod Thread Size: 3/4"-16 UNF Item: Air Cylinder
Mount: NFPA MX5/MS4 Tube Material: Anodized Aluminum
Magnetic Piston: Yes Rod Thread Length: 1.25"
Temp. Range: -10 Degrees to 165 Degrees F Features: Square Head, Switch Ready
Dimension Kk: 3/4-16 Piston Material: Composite
Single Acting/Double Acting: Double Acting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 5 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT6