Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 6.5" Stroke

  • Zoro #: G0178622
  • Mfr #: 5VLT9
$294.56
  • Bore Dia.: 5 in
  • Piston Material: Composite
  • Overall Length: 13.5 in
See full product details
This item ships free.

Speedaire #5VLT9 Specifications

  • Zoro #: G0178622
  • Mfr #: 5VLT9
Bore Dia.: 5 in Piston Material: Composite
Overall Length: 13.5 in Piston Rod Material: Case Hardened, Chrome Plated Steel
Port Size: 1/2 in Body Material: Aluminum
Dimension Kk: 3/4-16 Dimension E: 5-1/2"
Stroke: 6 1/2 in Max. Pressure: 250 psi
Temp. Range: -10 Degrees to 165 Degrees F Single Acting/Double Acting: Double Acting
Magnetic Piston: Yes Features: Square Head, Switch Ready
Standards: NFPA, RoHS Compliant Rod Dia.: 1 in
Air Cylinder Mount: NFPA MX5/MS4 Item: Air Cylinder
Rod Thread Size: 3/4"-16 UNF Rod Thread Length: 1.25 in
Mount: NFPA MX5/MS4 Air Cylinder Bore Dia.: 5 in
Cylinder Action: Double Acting Air Cylinder Type: NFPA
End Cap Material: Anodized Aluminum Tube Material: Anodized Aluminum
Cylinder Type: NFPA Pivot Hole Dia.:
Dimension OO: Dimension L:
Dimension H: Dimension M:
Dimension Af: Dimension Ae:
Dimension N1: Max. Load:
Dimension C: Dimension E1:
Dimension N: Dimension D:
Dimension Hd: Dimension J:
Dimension Cc: Dimension G:
Dimension Gs: Dimension Bb:
Spring Retraction Force: Dimension Ag:
Dimension Nt: Dimension Cb:
Nose Mount Thread: Finish:
Dimension JJ: Dimension Dn:
Dimension B: Dimension EB:
Cushion Type: Dimension I:
Dimension F: Dimension A:
Green Environmental Attribute: Spring Extension Force:
Dimension Cd: Dimension Db:
Tie Rod Material: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 in, 6 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.5 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT9