Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0178613
  • Mfr #: 5VLT8
$416.12
  • Rod Thread Size: 3/4"-16 UNF
  • Dimension Kk: 3/4-16
  • Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLT8 Specifications

  • Zoro #: G0178613
  • Mfr #: 5VLT8
Rod Thread Size: 3/4"-16 UNF Dimension Kk: 3/4-16
Cylinder Type: NFPA Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 6"
Magnetic Piston: Yes Air Cylinder Type: NFPA
Air Cylinder Bore Dia.: 5" Rod Thread Length: 1.25"
Dimension E: 5-1/2" Piston Rod Material: Case Hardened, Chrome Plated Steel
Tube Material: Anodized Aluminum Piston Material: Composite
Overall Length: 13" Features: Square Head, Switch Ready
End Cap Material: Anodized Aluminum Bore Dia.: 5"
Port Size: 1/2" Cylinder Action: Double Acting
Rod Dia.: 1" Single Acting/Double Acting: Double Acting
Standards: NFPA, RoHS Compliant Max. Pressure: 250 psi
Air Cylinder Mount: NFPA MX5/MS4 Body Material: Aluminum
Mount: NFPA MX5/MS4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 6 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLT8