Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5" Bore Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0178631
  • Mfr #: 5VLU0
$322.24
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Rod Thread Length: 1.25"
  • Air Cylinder Bore Dia.: 5"
See full product details
This item ships free.

Speedaire #5VLU0 Specifications

  • Zoro #: G0178631
  • Mfr #: 5VLU0
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Length: 1.25"
Air Cylinder Bore Dia.: 5" Magnetic Piston: Yes
Body Material: Aluminum Port Size: 1/2"
Tube Material: Anodized Aluminum Item: Air Cylinder
Air Cylinder Mount: NFPA MX5/MS4 Rod Thread Size: 3/4"-16 UNF
Dimension E: 5-1/2" Cylinder Type: NFPA
Mount: NFPA MX5/MS4 Features: Square Head, Switch Ready
Max. Pressure: 250 psi Single Acting/Double Acting: Double Acting
Dimension Kk: 3/4-16 End Cap Material: Anodized Aluminum
Piston Material: Composite Bore Dia.: 5"
Standards: NFPA, RoHS Compliant Cushion Type: Head and Cap
Air Cylinder Type: NFPA Stroke: 7"
Piston Rod Material: Case Hardened, Chrome Plated Steel Overall Length: 14"
Cylinder Action: Double Acting Rod Dia.: 1"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 7 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLU0