Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 8" Stroke

  • Zoro #: G0178656
  • Mfr #: 5VLU2
$399.48
  • Cylinder Type: NFPA
  • Air Cylinder Type: NFPA
  • Port Size: 1/2 in
See full product details
This item ships free.

Speedaire #5VLU2 Specifications

  • Zoro #: G0178656
  • Mfr #: 5VLU2
Cylinder Type: NFPA Air Cylinder Type: NFPA
Port Size: 1/2 in Single Acting/Double Acting: Double Acting
Stroke: 8 in Features: Square Head, Switch Ready
Cylinder Action: Double Acting Overall Length: 15 in
Rod Thread Size: 3/4"-16 UNF Bore Dia.: 5 in
Rod Dia.: 1 in Standards: NFPA, RoHS Compliant
Air Cylinder Bore Dia.: 5 in Rod Thread Length: 1.25 in
Body Material: Aluminum Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Piston Rod Material: Case Hardened, Chrome Plated Steel
End Cap Material: Anodized Aluminum Dimension Kk: 3/4-16
Dimension E: 5-1/2" Magnetic Piston: Yes
Tube Material: Anodized Aluminum Piston Material: Composite
Cushion Type: Head and Cap Max. Pressure: 250 psi
Mount: NFPA MX5/MS4 Air Cylinder Mount: NFPA MX5/MS4
Spring Extension Force: Dimension Dn:
Dimension Cd: Dimension N:
Dimension E1: Dimension Gs:
Nose Mount Thread: Dimension D:
Dimension H: Dimension JJ:
Dimension Bb: Dimension F:
Dimension G: Spring Retraction Force:
Pivot Hole Dia.: Dimension A:
Dimension Nt: Dimension B:
Dimension M: Dimension Cc:
Dimension Af: Dimension OO:
Dimension Db: Dimension L:
Dimension Ae: Tie Rod Material:
Dimension J: Dimension Cb:
Green Environmental Attribute: Dimension EB:
Dimension Hd: Max. Load:
Dimension N1: Dimension C:
Dimension Ag: Finish:
Dimension I: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 in, 8 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size, 1.25 in Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLU2