Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" Bore Double Acting Air Cylinder 9" Stroke

  • Zoro #: G0178674
  • Mfr #: 5VLU4
$339.04
  • Tube Material: Anodized Aluminum
  • Mount: NFPA MX5/MS4
  • Standards: NFPA, RoHS Compliant
See full product details
This item ships free.

Speedaire #5VLU4 Specifications

  • Zoro #: G0178674
  • Mfr #: 5VLU4
Tube Material: Anodized Aluminum Mount: NFPA MX5/MS4
Standards: NFPA, RoHS Compliant Air Cylinder Mount: NFPA MX5/MS4
End Cap Material: Anodized Aluminum Rod Dia.: 1"
Cylinder Action: Double Acting Air Cylinder Type: NFPA
Port Size: 1/2" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: NFPA Features: Square Head, Switch Ready
Piston Material: Composite Cushion Type: Head and Cap
Bore Dia.: 5" Item: Air Cylinder
Overall Length: 16" Body Material: Aluminum
Stroke: 9" Max. Pressure: 250 psi
Piston Rod Material: Case Hardened, Chrome Plated Steel Rod Thread Size: 3/4"-16 UNF
Dimension E: 5-1/2" Air Cylinder Bore Dia.: 5"
Dimension Kk: 3/4-16 Single Acting/Double Acting: Double Acting
Rod Thread Length: 1.25" Magnetic Piston: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 5 In., 9 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLU4